This product requires certification to purchase.

1/4 in. Compression x 1/4 in. Compression x 12 in. Braided Stainless Steel Ice Maker Connector

Jones Stephens

1/4 in. Compression x 1/4 in. Compression x 12 in. Braided Stainless Steel Ice Maker Connector

  • Fast #
  • Part #JS04230
  • Item #3708246
  • Manufacturer Part #S04230
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

1/4 in. Compression x 1/4 in. Compression x 12 in. Braided Stainless Steel Ice Maker Connector

  • Fast #
  • Part #JS04230
  • Item #3708246
  • Manufacturer Part #S04230
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Used to connect ice maker to water supply
  • Working temperature: 68°F – 158°F
  • Working pressure: 124 PSI
  • Leak proof seal
  • Quick and easy installation
  • No special tools needed
  • Flexible, braided stainless steel connector resists kinking and creasing
  • CUPC listed
  • Meets NSF/ANSI/CAN 372, NSF/ANSI/CAN 61: Q ?0.5, and NSF/ANSI 14 standards
  • Lead free
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Compression
End Connections
Compression
Fitting Size 1
1/2 in
Fitting Size 2
1/4 in
Fitting Sizes
1/2 in x 1/4 in
Length
12 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and nickel, which are known to the State of California to cause cancer, and lead compounds, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Maximum Temperature
158
Warranty & Product Information
ANSI
ANSI 14-2010a, ANSI 61-2021, ANSI 372-2022
ASME
ASME A112.18.6-2017
CSA Certified
CSA B125.6-17, CSA 372-2022
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372-2022
NSF Certified
No
UPC
717510142303