1/4 in. CTS Plastic Cap
1/4 in. CTS Plastic Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Safe for water and food usage such as water purification, food/beverage and pneumatic systems.
- High quality acetal copolymer material
- Oval collet design
- Approved applications: water & food use, air, gases, vacuum, liquids
- Easy to assembly and disassemble as needed for quick repairs or maintenance
- White plastic push on connection
Specifications
- Application:
- Water, Food
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Push
- End Connections:
- Push
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Cap
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Plastic
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 717510110654