This product requires certification to purchase.

1/4 in. Needle Valve for Pressure Gauge

Jones Stephens

1/4 in. Needle Valve for Pressure Gauge

  • Fast #
  • Part #JG64004
  • Item #1590604
  • Manufacturer Part #G64004
4.2 out of 5 Customer Rating
Brand image
Jones Stephens

1/4 in. Needle Valve for Pressure Gauge

  • Fast #
  • Part #JG64004
  • Item #1590604
  • Manufacturer Part #G64004
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brass construction
  • FNPT x FNPT
  • Female x female connections
  • Teflon packing
  • 300F maximum temperature
  • 2000 PSI
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connections
FNPT
Height
2-19/100 in
Length
1-59/100 in
Pressure - Maximum
2000 psi
Width
1-7/100 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Type
JG64004
UPC
717510640045