This product requires certification to purchase.

1/4 in. x 1/8 in. Angle Compression Needle Valve

Jones Stephens

1/4 in. x 1/8 in. Angle Compression Needle Valve

  • Fast #
  • Part #JN10442LF
  • Item #7718949
  • Manufacturer Part #N10442LF
3.2 out of 5 Customer Rating
Brand image
Jones Stephens

1/4 in. x 1/8 in. Angle Compression Needle Valve

  • Fast #
  • Part #JN10442LF
  • Item #7718949
  • Manufacturer Part #N10442LF
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lead Free
  • 1/4" OD Comp. x 1/8" MIP
  • Angle valve
  • Stainless steel piercing needle
  • Valve body is constructed of brass
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Height
1/2 in
Length
2 in
Width
1-3/5 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ANSI
ANSI 372-2016
ASME
ASME A112.18.1-2018
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372-2016
Type
JN10442LF
UPC
717510186093