This product requires certification to purchase.

1/4 in. x 2-1/4 in. Stainless Steel Snap-Off Style Closet Bolts with Retainers

Jones Stephens

1/4 in. x 2-1/4 in. Stainless Steel Snap-Off Style Closet Bolts with Retainers

  • Fast #
  • Part #JC02313SS
  • Item #9781436
  • Manufacturer Part #C02313SS
5 out of 5 Customer Rating
Brand image
Jones Stephens

1/4 in. x 2-1/4 in. Stainless Steel Snap-Off Style Closet Bolts with Retainers

  • Fast #
  • Part #JC02313SS
  • Item #9781436
  • Manufacturer Part #C02313SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For attaching toilet to floor flange or securing toilet to wood floor
  • 304 grade stainless steel bolts and screws for superior strength and corrosion resistance
  • 1/4" x 2-1/4" stainless steel break-off bolts with retainers to hold bolts in place during toilet installation
  • 1/4" x 2-1/2" Stainless steel closet screws with stainless steel dome nut
  • 304 Grade Stainless steel washers and hex nuts
  • Includes pair of screws and pair of bolts
  • Carded
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Length
2-1/4 in
Size
1/4 in
Characteristics & Features
Adjustable
No
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Bathroom
Type
JC02313SS
UPC
717510061406