1/4 in. x 3-1/2 in. Premium Snap-Off Style Stainless Steel Closet Bolts with Retainers
1/4 in. x 3-1/2 in. Premium Snap-Off Style Stainless Steel Closet Bolts with Retainers
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 72-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For attaching toilet to floor flange
- 304 grade stainless steel bolts for superior strength and corrosion resistance
- 1/4" x 3-1/2" stainless steel break-off bolts with retainers to hold bolts in place during toilet installation
- 304 grade stainless steel washers and hex nuts
- Pair
- Carded
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Bathroom
- Automatic Shut-Off:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 3-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 1/4 in
- Type:
- JC02990SS
- UPC:
- 717510061376