This product requires certification to purchase.

1/4 x 1/2 in. Brass Flare x FIP 90° Elbow

Jones Stephens

1/4 x 1/2 in. Brass Flare x FIP 90° Elbow

  • Fast #
  • Part #JF40225
  • Item #7721273
  • Manufacturer Part #F40225
5 out of 5 Customer Rating
Brand image
Jones Stephens

1/4 x 1/2 in. Brass Flare x FIP 90° Elbow

  • Fast #
  • Part #JF40225
  • Item #7721273
  • Manufacturer Part #F40225
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/4 in
Fitting Size 2
1/2 in
Fitting Sizes
1/4 in x 1/2 in
Characteristics & Features
Fitting Type
Flared
Material
Brass
Warranty & Product Information
UPC
717510130669