This product requires certification to purchase.

1/4 x 3/8 in. Brass Compression x FIP Connector

Jones Stephens

1/4 x 3/8 in. Brass Compression x FIP Connector

  • Fast #
  • Part #JC74113LF
  • Item #7719050
  • Manufacturer Part #C74113LF
5 out of 5 Customer Rating
Brand image
Jones Stephens

1/4 x 3/8 in. Brass Compression x FIP Connector

  • Fast #
  • Part #JC74113LF
  • Item #7719050
  • Manufacturer Part #C74113LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lead Free
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Fitting Size 1
1/4 in
Fitting Size 2
3/8 in
Fitting Sizes
1/4 in x 3/8 in
Width
1/2 in
Characteristics & Features
Fitting Type
Compression
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ANSI
ANSI 372-2016
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372-2016
NSF Certified
No
Type
JC74113LF
UPC
717510171624