This product requires certification to purchase.

1/4 x 4 in. Toggle Bolt

Jones Stephens

1/4 x 4 in. Toggle Bolt

  • Fast #
  • Part #JF33062
  • Item #106764
  • Manufacturer Part #F33062
3.3 out of 5 Customer Rating
Brand image
Jones Stephens

1/4 x 4 in. Toggle Bolt

  • Fast #
  • Part #JF33062
  • Item #106764
  • Manufacturer Part #F33062
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Zinc plated
  • Spring loaded wing
  • Carton Quantities Only
  • Requires Certification
Dimensions & Measurements
Height
1/2 in
Length
2-1/2 in
Width
1/2 in
Characteristics & Features
Coating
Zinc Plated
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
UPC
717510330625