This product requires certification to purchase.

1/8 in. Brass Compression Sleeve

Jones Stephens

1/8 in. Brass Compression Sleeve

  • Fast #
  • Part #JC74003
  • Item #3180299
  • Manufacturer Part #C74003
5 out of 5 Customer Rating
Brand image
Jones Stephens

1/8 in. Brass Compression Sleeve

  • Fast #
  • Part #JC74003
  • Item #3180299
  • Manufacturer Part #C74003
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Compression
End Connections
OD Compression
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Fitting Sizes
1/8 in
Width
1/10 in
Characteristics & Features
Fitting Type
Compression
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
Type
JC74003
UPC
717510740332