This product requires certification to purchase.

1/8 in. Bronze Plug with Square Head

Jones Stephens

1/8 in. Bronze Plug with Square Head

  • Fast #
  • Part #JB74301LF
  • Item #7718686
  • Manufacturer Part #B74301LF
5 out of 5 Customer Rating
Brand image
Jones Stephens

1/8 in. Bronze Plug with Square Head

  • Fast #
  • Part #JB74301LF
  • Item #7718686
  • Manufacturer Part #B74301LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 900
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1/8 in
Fitting Sizes
1/8 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Solid Plug
Material
Bronze
Warranty & Product Information
CARB OTC LEED Compliant
No
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
717510170948