1-1/16 in. Tapered Lavatory Coupling Nut
1-1/16 in. Tapered Lavatory Coupling Nut
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- CARTON QUANTITIES ONLY
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 1-1/16 in
- Faucet Part Type:
- Nuts, Washers, Gaskets
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 9/16 in
- Fitting Sizes:
- 1/2 in x 9/16 in
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed:
- No
- Length:
- 3-1/2 in
- Material:
- Alloy
- Material Type:
- ZAMAK
- NSF Certified:
- No
- UPC:
- 717510101034
- WaterSense Labeled:
- No
- Width:
- 4-3/5 in