This product requires certification to purchase.

1-1/2 -2 in. ABS Air Admittance Valve, 20 DFU

Jones Stephens

1-1/2 -2 in. ABS Air Admittance Valve, 20 DFU

  • Fast #
  • Part #JP15020A
  • Item #11846944
  • Manufacturer Part #P15020A
4.2 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 -2 in. ABS Air Admittance Valve, 20 DFU

  • Fast #
  • Part #JP15020A
  • Item #11846944
  • Manufacturer Part #P15020A
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 120 Case: 120 Pallet: 3840
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • ABS material
  • Designed to prevent sewer gases from entering the DWV piping system
  • Adapter included for solvent welding to ABS pipe
  • Vents up to 20 branch DFU and 8 stack DFU
  • Fits 1-1/2" to 2" pipes
  • Maximum pressure of 15 psi
  • Meets NSF/ANSI 14 and ASSE 1050/1051 standards
  • 3 year limited warranty
  • Requires Certification

Specifications

ANSI:
ANSI 14
Color Finish Name:
Black
End Connection 1:
Solvent Weld
End Connections:
Solvent Weld
FM Approved:
No
IAPMO Listed:
Yes
Length:
4-3/4 in
Material:
Plastic
Material Type:
ABS
Maximum Temperature:
150
Pressure - Maximum:
15 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
JP15020A
UL Listed:
No
UPC:
717510431506