This product requires certification to purchase.

1-1/2 -2 in. PVC Air Admittance Valve, 20 DFU

Jones Stephens

1-1/2 -2 in. PVC Air Admittance Valve, 20 DFU

  • Fast #
  • Part #JP15020
  • Item #11846943
  • Manufacturer Part #P15020
3.1 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 -2 in. PVC Air Admittance Valve, 20 DFU

  • Fast #
  • Part #JP15020
  • Item #11846943
  • Manufacturer Part #P15020
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 120 Case: 960 Pallet: 3840
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • PVC material
  • Designed to prevent sewer gases from entering the DWV piping system
  • Adapter included for solvent welding to PVC pipe
  • Vents up to 20 branch DFU and 8 stack DFU
  • Fits 1-1/2" to 2" pipes
  • Maximum pressure of 15 psi
  • Meets NSF/ANSI 14 and ASSE 1050/1051 standards
  • 3 year limited warranty
  • Requires Certification
Dimensions & Measurements
End Connection 1
Solvent Weld
End Connections
Solvent Weld
Length
4-3/4 in
Pressure - Maximum
15 psi
Characteristics & Features
Color Finish Name
White
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
150
Warranty & Product Information
ANSI
ANSI 14
FM Approved
No
IAPMO Listed
Yes
Type
JP15020
UL Listed
No
UPC
717510431490