This product requires certification to purchase.

1-1/2 in. Brass S-Trap in Chrome-Plated

Jones Stephens

1-1/2 in. Brass S-Trap in Chrome-Plated

  • Fast #
  • Part #JP38097
  • Item #3705374
  • Manufacturer Part #P38097
5 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 in. Brass S-Trap in Chrome-Plated

  • Fast #
  • Part #JP38097
  • Item #3705374
  • Manufacturer Part #P38097
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brass nuts
  • Box escutcheon
  • UPC listed
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
17 ga
Height
22-3/10 in
Length
2-1/5 in
Width
5-7/10 in
Characteristics & Features
Color Finish Name
Chrome Plated
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
IAPMO Listed
No
UPC
717510380972