This product requires certification to purchase.

1-1/2 in. Chip Brush

Jones Stephens

1-1/2 in. Chip Brush

  • Fast #
  • Part #JB29805
  • Item #7719490
  • Manufacturer Part #B29805
4.4 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 in. Chip Brush

  • Fast #
  • Part #JB29805
  • Item #7719490
  • Manufacturer Part #B29805
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Pure 100% natural white color bristle
  • Epoxy settings
  • Can be used with all paints
  • Interior/exterior
  • Smooth natural wood handles
  • Requires Certification
Dimensions & Measurements
Height
1/5 in
Length
7-1/2 in
Width
1-4/5 in
Characteristics & Features
Coating
Epoxy
Color Finish Name
Natural White
Handle Material
Wood
Material
Bristle
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Application
Glues, Paint
Product Type
Chip Brush
UPC
717510195101