This product requires certification to purchase.

1-1/2 in. Plastic Flexible IPS Floor/Ceiling Plate Escutcheon in White

Jones Stephens

1-1/2 in. Plastic Flexible IPS Floor/Ceiling Plate Escutcheon in White

  • Fast #
  • Part #JF07150
  • Item #2473009
  • Manufacturer Part #F07150
4.2 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 in. Plastic Flexible IPS Floor/Ceiling Plate Escutcheon in White

  • Fast #
  • Part #JF07150
  • Item #2473009
  • Manufacturer Part #F07150
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome plated
  • 3.900 Flange OD
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Height
3 in
Length
4-9/10 in
Width
4-3/5 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
CARB OTC LEED Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
717510071504