This product requires certification to purchase.

1-1/2 in. Plastic Slip Joint Center Outlet Waste

Jones Stephens

1-1/2 in. Plastic Slip Joint Center Outlet Waste

  • Fast #
  • Part #JP37004
  • Item #3335213
  • Manufacturer Part #P37004
5 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 in. Plastic Slip Joint Center Outlet Waste

  • Fast #
  • Part #JP37004
  • Item #3335213
  • Manufacturer Part #P37004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of white plastic for impact resistance
  • Includes baffle tee
  • Slip joint connection
  • Quick and easy installation
  • UPC listed
  • CUPC listed
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Slip
End Connection 2
Slip
End Connection 3
Slip
End Connections
Slip x Slip x Slip
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Length
1-1/2 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ANSI
ANSI 372-2016
ASME
ASME A112.18.2-2015
ASTM
ASTM F409-2017
BAA Compliant
No
IAPMO Listed
Yes
Product Type
Slip Joint
UPC
717510372045