This product requires certification to purchase.

1-1/2 in. Size Plastic Nipple Caddy - 30 Piece Capacity

Jones Stephens

1-1/2 in. Size Plastic Nipple Caddy - 30 Piece Capacity

  • Fast #
  • Part #JN70250
  • Item #3707609
  • Manufacturer Part #N70250
5 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 in. Size Plastic Nipple Caddy - 30 Piece Capacity

  • Fast #
  • Part #JN70250
  • Item #3707609
  • Manufacturer Part #N70250
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Keep fittings organized for quick identification
  • Holds a total of 30 nipples (1-1/2" close through 6")
  • Convenient fold over style handle
  • Strong and lightweight
  • Constructed of high-impact, durable plastic
  • Will not rust or corrode
  • Made in the U.S.A.
  • Caddy dimensions: 21" x 7" x 6-1/2"
  • Requires Certification
Dimensions & Measurements
Height
7 in
Weight
2.2 lb
Width
7-1/10 in
Characteristics & Features
Color Finish Name
Grey
Material
Plastic
Warranty & Product Information
Type
JN70250
UPC
717510702507