This product requires certification to purchase.

1-1/2 in. Slip-Joint Straight PVC 45 Degree Elbow

Jones Stephens

1-1/2 in. Slip-Joint Straight PVC 45 Degree Elbow

  • Fast #
  • Part #JP37445
  • Item #3110738
  • Manufacturer Part #P37445
5 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 in. Slip-Joint Straight PVC 45 Degree Elbow

  • Fast #
  • Part #JP37445
  • Item #3110738
  • Manufacturer Part #P37445
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Constructed of white plastic for impact resistance
  • For use in tubular drain applications
  • Double slip joint connection
  • Quick and easy installation
  • UPC listed
  • CUPC listed
  • White PVC Plastic
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Socket Weld
End Connection 2
Hub
End Connections
Socket Weld x Hub
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Elbow
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ANSI
ANSI 372-2016
Application
Drainage
ASME
ASME A112.18.2-2015
ASTM
ASTM F409-2017
BAA Compliant
No
CSA Certified
CSA B125.2-15
FM Approved
No
IAPMO Listed
Yes
NSF
NSF 14-2010a
NSF Certified
No
UL Listed
No
UPC
717510374452