1-1/2 in. Toe-Touch Tub Drain in Oil Rubbed Bronze
1-1/2 in. Toe-Touch Tub Drain in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Oil Rubbed Bronze finish
- 1-1/2" drain compatible
- Toe touch stopper allows opening and closing without bending
- Constructed of durable corrosion resistant materials
- Simple installation with no special tools required
Specifications
- ASME:
- ASME A112.18.2-2015
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Type:
- JP3562RB
- UPC:
- 717510356281
- Width:
- 2-19/50 in