This product requires certification to purchase.

1-1/2 in. White Plastic Solvent Weld P-Trap with Solvent Weld Marvel Adapter

Jones Stephens

1-1/2 in. White Plastic Solvent Weld P-Trap with Solvent Weld Marvel Adapter

  • Fast #
  • Part #JP37032
  • Item #3706899
  • Manufacturer Part #P37032
3.9 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 in. White Plastic Solvent Weld P-Trap with Solvent Weld Marvel Adapter

  • Fast #
  • Part #JP37032
  • Item #3706899
  • Manufacturer Part #P37032
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of white plastic for impact resistance
  • Prevents sewer gases from coming up sink drain
  • Includes solvent weld marvel adapter
  • Quick and easy installation
  • Can be taken apart to retrieve lost items like coins or jewelry
  • UPC listed
  • CUPC listed
  • Requires Certification
Dimensions & Measurements
Height
1-3/5 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Proposition 65
WARNING: This product can expose you to chemicals including phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ANSI
ANSI 14-2010a
ASME
ASME A112.18.2-2015
ASTM
ASTM F409-2017
BAA Compliant
No
CSA Certified
CSA B125.2-15
IAPMO Listed
Yes
NSF Certified
No
Type
JP37032
UPC
717510370324