This product requires certification to purchase.

1-1/2 in. x 3 in. 2-Hole Galvanized Steel F.H.A. Strap

Jones Stephens

1-1/2 in. x 3 in. 2-Hole Galvanized Steel F.H.A. Strap

  • Fast #
  • Part #JF180032
  • Item #3704188
  • Manufacturer Part #F180032
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 in. x 3 in. 2-Hole Galvanized Steel F.H.A. Strap

  • Fast #
  • Part #JF180032
  • Item #3704188
  • Manufacturer Part #F180032
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
4-3/10 in
Length
3 in
Width
7-9/10 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Galvanized
Material
Steel
Warranty & Product Information
UPC
717510180329