This product requires certification to purchase.

1-1/2 x 1-1/4 x 1-1/4 in. Plastic PEX Expansion Reducing Tee

Jones Stephens

1-1/2 x 1-1/4 x 1-1/4 in. Plastic PEX Expansion Reducing Tee

  • Fast #
  • Part #PEXPTJHH
  • Item #9839743
  • Manufacturer Part #F76050
5 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 x 1-1/4 x 1-1/4 in. Plastic PEX Expansion Reducing Tee

  • Fast #
  • Part #PEXPTJHH
  • Item #9839743
  • Manufacturer Part #F76050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 30 Pallet: 2400.00
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Simple and dependable plumbing connection
  • Easy installation
  • Leak-proof connections
  • Polymer construction
  • Manufactured of premium grade resin with non-mixed blends
  • Can be used with F1960 PEX rings
  • Tested and certified to ASTM F1960-2018a and ASTM F877-2020
  • Certified to NSF/ANSI/CAN 61-2022, NSF/ANSI 14-2016a, and NSF/ANSI/CAN 372-2022
  • Certified to CSA B137.5-2020
  • CUPC listed
  • Requires Certification
Dimensions & Measurements
End Connection 1
PEX Expansion
End Connections
PEX Expansion
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1-1/4 in
Fitting Sizes
1-1/2 in x 1-1/4 in x 1-1/4 in
Pressure - Maximum
150 psi
Weight
2.4127389973513 lb
Characteristics & Features
Material
Plastic
Material Type
Acudel 22000
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
210
Warranty & Product Information
ANSI
ANSI 14-2016a, ANSI 61-2022, ANSI 372-2022
ASTM
ASTM F877-2020
CSA Certified
CSA B137.5-2020, CSA 372-2011, CSA 61-2018
FM Approved
No
IAPMO Listed
Yes
NSF
NSF 14-2016a, NSF 61-2022, NSF 372-2022
NSF Certified
Yes
UPC
717510063264