This product requires certification to purchase.

1-1/2 x 1-3/8 in. MIPT x FIPS Brass Reducing Bushing

Jones Stephens

1-1/2 x 1-3/8 in. MIPT x FIPS Brass Reducing Bushing

  • Fast #
  • Part #JT05024
  • Item #498593
  • Manufacturer Part #T05024
5 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 x 1-3/8 in. MIPT x FIPS Brass Reducing Bushing

  • Fast #
  • Part #JT05024
  • Item #498593
  • Manufacturer Part #T05024
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Brass bushing
  • * The manufacturers' names are used only to describe whose products the tank levers will fit. The tank levers are not manufactured by those companies.
  • Requires Certification
Dimensions & Measurements
End Connection 1
MIPT
End Connection 2
FIPS
End Connections
MIPT x FIPS
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/2 in x 1-1/4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Adapter
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME A112.18.2-2015
UPC
717510050240