This product requires certification to purchase.

1-1/2 x 16 in. Brass Slip Joint Extension Tube

Jones Stephens

1-1/2 x 16 in. Brass Slip Joint Extension Tube

  • Fast #
  • Part #JP38062
  • Item #2836436
  • Manufacturer Part #P38062
5 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 x 16 in. Brass Slip Joint Extension Tube

  • Fast #
  • Part #JP38062
  • Item #2836436
  • Manufacturer Part #P38062
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Zinc nuts
  • CUPC listed
  • UPC listed
  • Requires Certification
Dimensions & Measurements
Diameter
1-1/2 in
Gauge (metal)
22 ga
Length
16 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Connection Type
Slip-Joint
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME A112.18.2-2015
BAA Compliant
No
IAPMO Listed
Yes
Product Type
Slip Joint
UPC
717510383621