This product requires certification to purchase.

1-1/2 x 16 in. Plastic Slip Joint End Outlet Waste with Adjustable Arm

Jones Stephens

1-1/2 x 16 in. Plastic Slip Joint End Outlet Waste with Adjustable Arm

  • Fast #
  • Part #JP37034
  • Item #3706971
  • Manufacturer Part #P37034
4 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 x 16 in. Plastic Slip Joint End Outlet Waste with Adjustable Arm

  • Fast #
  • Part #JP37034
  • Item #3706971
  • Manufacturer Part #P37034
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of white plastic for impact resistance
  • Includes baffle tee
  • Includes adjustable arm
  • Slip joint connection
  • Quick and easy installation
  • UPC listed
  • CUPC listed
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372-2016
ASME:
ASME A112.18.2-2015
ASTM:
ASTM F409-2017
Branch Size:
7-1/4 in
Color Finish Category:
Whites
Color Finish Name:
White
Connection Type:
Slip-Joint
Diameter:
1-1/2 in
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip x Slip
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
IAPMO Listed:
Yes
Length:
16 in
Material:
Plastic
Material Type:
PVC
Product Type:
Slip Joint
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510370348