This product requires certification to purchase.

1-1/2 x 18 in. 16 ga Galvanized Steel F.H.A. Strap with 3 Holes Vertically Aligned

Jones Stephens

1-1/2 x 18 in. 16 ga Galvanized Steel F.H.A. Strap with 3 Holes Vertically Aligned

  • Fast #
  • Part #JF160183
  • Item #3704118
  • Manufacturer Part #F160183
3.1 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 x 18 in. 16 ga Galvanized Steel F.H.A. Strap with 3 Holes Vertically Aligned

  • Fast #
  • Part #JF160183
  • Item #3704118
  • Manufacturer Part #F160183
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
1-7/10 in
Length
18 in
Width
3-1/2 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Galvanized
Material
Steel
Warranty & Product Information
UPC
717510160185