This product requires certification to purchase.

1-1/2 x 18 in. 16 ga Steel Standard F.H.A. Strap with 4-Hole Offset

Jones Stephens

1-1/2 x 18 in. 16 ga Steel Standard F.H.A. Strap with 4-Hole Offset

  • Fast #
  • Part #JF160184
  • Item #3704142
  • Manufacturer Part #F160184
3.8 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 x 18 in. 16 ga Steel Standard F.H.A. Strap with 4-Hole Offset

  • Fast #
  • Part #JF160184
  • Item #3704142
  • Manufacturer Part #F160184
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • CARTON QUANTITIES ONLY
  • CSA Design certified domestically and internationally for indoor and outdoor use
  • 100% leak tested to ensure Safety and Quality and a product you can trust
  • Quality flared end fittings to create a metal to metal seal in critical applications
  • Durable stainless steel 304. Corrosion resistant.
  • Coated connectors add additional safety in highly corrosive environments or in areas where caustic chemicals are located
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
16 ga
Height
2-4/5 in
Length
18 in
Width
19 in
Characteristics & Features
Coating
Galvanized
Color Finish Name
Galvanized
Material
Steel
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Product Type
FHA Strap
UPC
717510161847