This product requires certification to purchase.

1-1/2 x 3 in. 16 ga Self-Nailing Stud Guard

Jones Stephens

1-1/2 x 3 in. 16 ga Self-Nailing Stud Guard

  • Fast #
  • Part #JS16003
  • Item #3706807
  • Manufacturer Part #S16003
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 x 3 in. 16 ga Self-Nailing Stud Guard

  • Fast #
  • Part #JS16003
  • Item #3706807
  • Manufacturer Part #S16003
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Self-nailing
  • Requires Certification

Documents

Dimensions & Measurements
Height
4-7/10 in
Length
3 in
Size
1-1/2 in x 3 in
Width
9-3/10 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Product Type
Self-Nailing
UPC
717510160031