This product requires certification to purchase.

1-1/4 in. ABS S-Trap

Jones Stephens

1-1/4 in. ABS S-Trap

  • Fast #
  • Part #JP39010
  • Item #3705947
  • Manufacturer Part #P39010
5 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/4 in. ABS S-Trap

  • Fast #
  • Part #JP39010
  • Item #3705947
  • Manufacturer Part #P39010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Black finish provides clean, professional look
  • Constructed of plastic for impact resistance
  • Prevents sewer gases from coming up sink drain
  • Can be taken apart to retrieve lost items like coins or jewelry
  • Quick and easy installation
  • Requires Certification

Documents

Dimensions & Measurements
Height
24-1/5 in
Width
16-3/5 in
Characteristics & Features
Color Finish Name
Black
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ANSI
ANSI 14-2010a
ASTM
ASTM F409-2017
Type
JP39010
UPC
717510391107