This product requires certification to purchase.

1-1/4 in. Brass P-Trap in Chrome Plated

Jones Stephens

1-1/4 in. Brass P-Trap in Chrome Plated

  • Fast #
  • Part #JP38010
  • Item #3702601
  • Manufacturer Part #P38010
4.6 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/4 in. Brass P-Trap in Chrome Plated

  • Fast #
  • Part #JP38010
  • Item #3702601
  • Manufacturer Part #P38010
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brass nuts
  • Shallow escutcheon
  • With cleanout
  • CUPC listed
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-1/10 in
Length
8-7/10 in
Trap Size
1-1/4 in
Characteristics & Features
Cleanout
Yes
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Trap Material
Brass
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
BAA Compliant
No
IAPMO Listed
Yes
NSF Certified
No
UPC
717510383102