This product requires certification to purchase.

1-1/4 in. Brass PEX Plug

Jones Stephens

1-1/4 in. Brass PEX Plug

  • Fast #
  • Part #PEXBLFBPH
  • Item #14319413
  • Manufacturer Part #C76125LF
5 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/4 in. Brass PEX Plug

  • Fast #
  • Part #PEXBLFBPH
  • Item #14319413
  • Manufacturer Part #C76125LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50 Pallet: 14400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Simple and dependable plumbing connection
  • Easy installation
  • Leak-proof connections
  • Lead-free brass
  • Can be used with copper PEX crimp rings
  • Certified to ASTM F1807
  • Certified to NSF/ANSI/ CAN 372, NSF/ANSI/CAN 61, and NSF/ANSI 14
  • Certified to CSA B137.5
  • CUPC listed
  • Lead law compliant
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Pressure - Maximum
100 psi
Characteristics & Features
Material
Brass
Material Type
C69300
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ASTM
ASTM F1807
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
Yes
Type
PEXBLFBPH
UL Listed
No
UPC
717510088823