This product requires certification to purchase.

1-1/4 in. Brass Slip Joint Nut and Washer in Chrome Plated

Jones Stephens

1-1/4 in. Brass Slip Joint Nut and Washer in Chrome Plated

  • Fast #
  • Part #JT78014
  • Item #2476285
  • Manufacturer Part #T78014
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/4 in. Brass Slip Joint Nut and Washer in Chrome Plated

  • Fast #
  • Part #JT78014
  • Item #2476285
  • Manufacturer Part #T78014
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome plated nut packed with square cut rubber washer
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1-1/4 in
Height
2-1/10 in
Length
5-3/10 in
Width
7-1/2 in
Characteristics & Features
Color Finish Name
Chrome Plated
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, phthalate compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Application
Residential
Product Type
Slip Joint
UPC
717510780147