This product requires certification to purchase.

1-1/4 in. Chrome Plated Brass P-Trap with Shallow Escutcheon

Jones Stephens

1-1/4 in. Chrome Plated Brass P-Trap with Shallow Escutcheon

  • Fast #
  • Part #JP38007
  • Item #3702492
  • Manufacturer Part #P38007
3.4 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/4 in. Chrome Plated Brass P-Trap with Shallow Escutcheon

  • Fast #
  • Part #JP38007
  • Item #3702492
  • Manufacturer Part #P38007
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brass nuts
  • Shallow escutcheon
  • Less cleanout
  • CUPC listed
  • Requires Certification

Documents

Dimensions & Measurements
Height
2 in
Trap Size
1-1/4 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ASME
ASME A112.18.2-2020
CSA Certified
CSA B125.2-15
IAPMO Listed
Yes
UPC
717510383072