This product requires certification to purchase.

1-1/4 in. Hinged Split Ring for 3/8 in. Rod

Jones Stephens

1-1/4 in. Hinged Split Ring for 3/8 in. Rod

  • Fast #
  • Part #JH72125
  • Item #3706305
  • Manufacturer Part #H72125
3.1 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/4 in. Hinged Split Ring for 3/8 in. Rod

  • Fast #
  • Part #JH72125
  • Item #3706305
  • Manufacturer Part #H72125
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Hinged Split Ring for 1-1/4” pipe size
  • Use with 3/8” threaded rod
  • Safely secures pipe to mounting surfaces
  • Compatible with iron pipe
  • Zinc plated cast iron for durability and corrosion resistance
  • Maximum load rating: 180 pounds
  • Requires Certification

Documents

Dimensions & Measurements
Height
3 in
Width
1/2 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Zinc Plated
Material
Steel
Warranty & Product Information
UPC
717510721256