This product requires certification to purchase.

1-1/4 in. PEX Copper Crimp Ring with Positioning Cap

Jones Stephens

1-1/4 in. PEX Copper Crimp Ring with Positioning Cap

  • Fast #
  • Part #PEXBRINGPCH
  • Item #12199217
  • Manufacturer Part #PEXBRINGPCH
5 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/4 in. PEX Copper Crimp Ring with Positioning Cap

  • Fast #
  • Part #PEXBRINGPCH
  • Item #12199217
  • Manufacturer Part #PEXBRINGPCH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50 Pallet: 16000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed for use with PEX pipe and crimp fittings
  • Ensures the crimp ring is accurately positioned on the pipe
  • Requires crimping tool
  • Copper construction
  • Certified to NSF/ANSI 14
  • Certified to ASTM F1807, ASTM F877 and CSA B137.5
  • cUPC listed
  • Sold in carton quantities only; priced each
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1-1/4 in
Weight
0.05 lb
Width
1-1/2 in
Characteristics & Features
Material
Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ASTM
ASTM F-1807, ASTM F-877
CSA Certified
CSA B137.5
FM Approved
No
IAPMO Listed
Yes
NSF
No
Origin
Global
Type
PEXBRINGPCH
UPC
717510433678