This product requires certification to purchase.

1-1/4 in. Plastic P-Trap in Black

Jones Stephens

1-1/4 in. Plastic P-Trap in Black

  • Fast #
  • Part #JP39001
  • Item #3705710
  • Manufacturer Part #P39001
5 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/4 in. Plastic P-Trap in Black

  • Fast #
  • Part #JP39001
  • Item #3705710
  • Manufacturer Part #P39001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Black finish provides clean, professional look
  • Constructed of plastic for impact resistance
  • Prevents sewer gases from coming up sink drain
  • Quick and easy installation
  • Slip joint connection
  • Can be taken apart to retrieve lost items like coins or jewelry
  • UPC listed
  • CUPC listed
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Characteristics & Features
Color Finish Name
Black
Fitting Type
Slip
Material
Plastic
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ANSI
ANSI 14-2010a
ASTM
ASTM F409-2017
BAA Compliant
No
NSF
NSF 14-2010a
NSF Certified
No
Type
JP39001
UPC
717510391015