This product requires certification to purchase.

1-1/4 in. Plastic P-Trap in White

Jones Stephens

1-1/4 in. Plastic P-Trap in White

  • Fast #
  • Part #JP37001
  • Item #2229206
  • Manufacturer Part #P37001
5 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/4 in. Plastic P-Trap in White

  • Fast #
  • Part #JP37001
  • Item #2229206
  • Manufacturer Part #P37001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of white plastic for impact resistance
  • Prevents sewer gases from coming up sink drain
  • Quick and easy installation
  • Slip joint connection
  • Can be taken apart to retrieve lost items like coins or jewelry
  • UPC listed
  • CUPC listed
  • Requires Certification

Documents

Dimensions & Measurements
Height
14 in
Length
1 in
Trap Size
1-1/4 in
Characteristics & Features
Cleanout
No
Color Finish Category
Whites
Color Finish Name
White
Connection Type
Slip-Joint
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trap Material
Plastic
Trap Material Type
PVC
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ANSI
ANSI 372-2016
ASME
ASME A112.18.2-2015
ASTM
ASTM F409-2017
BAA Compliant
No
CSA Certified
CSA B125.2-15
IAPMO Listed
Yes
NSF Certified
No
UPC
717510370010