This product requires certification to purchase.

1-1/4 in. Poly Insert Tee

Jones Stephens

1-1/4 in. Poly Insert Tee

  • Fast #
  • Part #JI10032
  • Item #3706199
  • Manufacturer Part #I10032
5 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/4 in. Poly Insert Tee

  • Fast #
  • Part #JI10032
  • Item #3706199
  • Manufacturer Part #I10032
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For flexible polyethylene plastic pipe
  • NSF listed
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1-1/4 in
Fitting Sizes
1-1/4 in
Pressure - Maximum
290 psi
Characteristics & Features
Material
Plastic
Material Type
Poly
Electrical & Operational Information
Maximum Temperature
248
Warranty & Product Information
UPC
717510109320