This product requires certification to purchase.

1-1/4 in. Steel Escutcheon in Chrome Plated

Jones Stephens

1-1/4 in. Steel Escutcheon in Chrome Plated

  • Fast #
  • Part #JF01125
  • Item #67040
  • Manufacturer Part #F01125
5 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/4 in. Steel Escutcheon in Chrome Plated

  • Fast #
  • Part #JF01125
  • Item #67040
  • Manufacturer Part #F01125
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome plated
  • 3-5/8" Flange OD
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1-1/4 in
Height
1/5 in
Length
3-1/2 in
Width
3-1/2 in
Included Components
Hardware Included
No
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Escutcheon Connection Type
CTS
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
CARB OTC LEED Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
717510011296