This product requires certification to purchase.

1-1/4 in. Steel Escutcheon in Polished Brass

Jones Stephens

1-1/4 in. Steel Escutcheon in Polished Brass

  • Fast #
  • Part #JE0812PB
  • Item #3704313
  • Manufacturer Part #E0812PB
3.8 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/4 in. Steel Escutcheon in Polished Brass

  • Fast #
  • Part #JE0812PB
  • Item #3704313
  • Manufacturer Part #E0812PB
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Construction Material: Steel
  • Pipe Size (Inside Diameter): 1-1/4 in
  • Outside Diameter: 3 in
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1-1/4 in
Height
16-3/10 in
Length
12-9/10 in
Width
13 in
Included Components
Hardware Included
No
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Polished Brass - PVD
Escutcheon Connection Type
Tubular
Material
Steel
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
CARB OTC LEED Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
717510812886