1-1/4 in. Steel Flexible Floor/Ceiling Plate Escutcheon in Chrome Plated
1-1/4 in. Steel Flexible Floor/Ceiling Plate Escutcheon in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome plated
- 3-5/8" Flange OD
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Escutcheon Connection Type:
- IPS
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/4 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 1/5 in
- IAPMO Listed:
- No
- Length:
- 3-1/2 in
- Material:
- Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 717510021257
- Width:
- 3-1/2 in