This product requires certification to purchase.

1-1/4 in. x 100 ft. PEX-A Oxygen Barrier Tubing Coil in White

Jones Stephens

1-1/4 in. x 100 ft. PEX-A Oxygen Barrier Tubing Coil in White

  • Fast #
  • Part #PEXH100BTWHITE
  • Item #10373906
  • Manufacturer Part #F76016
5 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/4 in. x 100 ft. PEX-A Oxygen Barrier Tubing Coil in White

  • Fast #
  • Part #PEXH100BTWHITE
  • Item #10373906
  • Manufacturer Part #F76016
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Crosslinked polyethylene; PEX 5106
  • Approved for use with F1960, F1807, and F2159 fittings
  • Easy installation
  • Corrosion resistant
  • Freeze resistant
  • Quiet operation
  • Approved for use in radiant/hydronic applications
  • NSF certified to ASTM F876/877 and CSA B137.5 per NSF/ANSI 14, 61 and 372
  • ANSI/NSF14 and ANSI/NSF 61 approved
  • ASTM E84, ASTM F876, ASTM F877, ASTM F1960, and ASTM F2023 approved
  • Requires Certification
Dimensions & Measurements
Length
100 ft
Characteristics & Features
Color Finish Name
White
Material
Plastic
Material Type
PEX-A
PipeTubing Size
1-1/4 in
Warranty & Product Information
UPC
717510062052