This product requires certification to purchase.

1-1/4 in. x 100 ft. PEX-A Tubing Coil in White

Jones Stephens

1-1/4 in. x 100 ft. PEX-A Tubing Coil in White

  • Fast #
  • Part #PEXH100WHITE
  • Item #10373907
  • Manufacturer Part #F76077
3.5 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/4 in. x 100 ft. PEX-A Tubing Coil in White

  • Fast #
  • Part #PEXH100WHITE
  • Item #10373907
  • Manufacturer Part #F76077
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Cross-linked polyethylene, PEX 5106
  • Approved for use with F-1960 fittings
  • Easy installation
  • Corrosion-resistant
  • Quiet operation
  • Approved for use in potable plumbing applications
  • NSF certified to ASTM F-876/877 and CSA B137.5 per NSF/ANSI 14, 61 and 372
  • NSF/ANSI 14 and 61 specified
  • ASTM E-84, ASTM F-876, ASTM F-877 and ASTM F-2023 compliant
  • Requires Certification
Dimensions & Measurements
Length
100 ft
Characteristics & Features
Color Finish Name
White
Material
Plastic
Material Type
PEX-A
PipeTubing Size
1-1/4 in
Warranty & Product Information
UPC
717510062175