This product requires certification to purchase.

1-1/4 x 18 in. Peened Stainless Steel Grab Bar with Concealed Screws

Jones Stephens

1-1/4 x 18 in. Peened Stainless Steel Grab Bar with Concealed Screws

  • Fast #
  • Part #JG12318
  • Item #3702002
  • Manufacturer Part #G12318
5 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/4 x 18 in. Peened Stainless Steel Grab Bar with Concealed Screws

  • Fast #
  • Part #JG12318
  • Item #3702002
  • Manufacturer Part #G12318
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Peened
  • 18 gauge stainless steel
  • Meets 900 lb. downward pull when installed properly
  • Meets federal specification WW-P-541/8B, Amendment 1, 16 April 1990
  • Meets ANSI 117.1 and all ADA Code requirements
  • Meets federal specifications for FHA, VA hospital, private construction
  • Individually bagged with stainless steel mounting screws
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-3/4 in
Length
18 in
Width
3 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Peened
Material
Stainless Steel
Warranty & Product Information
ASTM
ASTM F446-19
Type
JG12318
UPC
717510123180