This product requires certification to purchase.

1-1/8 - 3 Stainless Steel HOSE Clamp

Jones Stephens

1-1/8 - 3 Stainless Steel HOSE Clamp

  • Fast #
  • Part #JG10040
  • Item #1137345
  • Manufacturer Part #G10040
3.1 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/8 - 3 Stainless Steel HOSE Clamp

  • Fast #
  • Part #JG10040
  • Item #1137345
  • Manufacturer Part #G10040
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1/2" band
  • Trade Size 40, Part stainless steel
  • Made in USA
  • Requires Certification
Dimensions & Measurements
Height
6 in
Weight
0.35 lb
Width
3-2/5 in
Characteristics & Features
Color Finish Name
Silver
Fitting Type
Full
Material
Stainless Steel
Warranty & Product Information
Product Type
Full Kit
UPC
078575574004