1-1/2 in. Neoprene and Polyvinyl 9-1/4 x 13 in. Roof Flashing
PlumBest™ LTConnections™ 1-1/2 in. Neoprene and Polyvinyl 9-1/4 x 13 in. Roof Flashing
Package Quantity Info:
Each: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stiffer thermoplastic hard base
- Premium elastomer collar
- Excellent weathering and ultraviolet stabilization
- Pitched neck design allows for reduction in length
- Not for hot-mopped or built-up roof applications
- Made in the USA
Specifications
- Collection:
- PlumBest™ LTConnections™
- GSA Approved:
- No
- Heat Rating:
- 250 °F
- Height:
- 6-3/10 in
- IAPMO Listed:
- Yes
- Material Type:
- Neo-Poly, Polyvinyl
- Pipe Diameter:
- 1-1/2 in
- Roof Flashing Material:
- Plastic
- Roof Flashing Material Type:
- Polyvinyl
- Roof Flashing Size:
- 9-1/4 in x 13 in
- Size:
- 9-1/4 in x 13 in
- UPC:
- 717510571509