This product requires certification to purchase.

1-1/4 in. PVC Compression Tee

Jones Stephens

1-1/4 in. PVC Compression Tee

  • Fast #
  • Part #JC17125
  • Item #107848
  • Manufacturer Part #C17125
4.7 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/4 in. PVC Compression Tee

  • Fast #
  • Part #JC17125
  • Item #107848
  • Manufacturer Part #C17125
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use on cold water lines only
  • Ribbed body and nuts for gripping
  • Fits both IPS and Schedule 40 pipe
  • EPDM gaskets
  • 150 PSI at 73F
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Characteristics & Features
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Type
JC17125
UPC
717510171259