This product requires certification to purchase.

1-1/2 - 3-1/2 ALL Stainless Steel GEAR Clamp

Jones Stephens

1-1/2 - 3-1/2 ALL Stainless Steel GEAR Clamp

  • Fast #
  • Part #JG14048
  • Item #2473148
  • Manufacturer Part #G14048
5 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 - 3-1/2 ALL Stainless Steel GEAR Clamp

  • Fast #
  • Part #JG14048
  • Item #2473148
  • Manufacturer Part #G14048
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 9/16" band
  • Trade Size 48
  • All stainless, 300 grade construction
  • Ideal for well drilling and applications requiring marine grade stainless clamps
  • Carton Quantities Only
  • Requires Certification
Dimensions & Measurements
Height
10-3/10 in
Length
8-1/2 in
Size
1-5/8 in - 3-1/2 in
Width
20-2/5 in
Characteristics & Features
Material
Stainless
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Product Type
Full Size Clamp
Type
JG14048